missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ Automatic Kjeldahl Digestion Unit DKL Series
BIOPHARMA

Automatic Kjeldahl Digestion Units with aluminum heating block that offers excellent thermal stability and homogeneity. The DKL Series is supplied with an auto lift, an auto suction cap, test tubes, sample rack and drip tray.

Brand:  Velp Scientifica™ S30100200

4367.88 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.


 View more versions of this product

Product Code. 11775644

  • £4500.00 / Each
Estimated Shipment: 03-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Outstanding Reliability

  • Aluminum block for absolute temperature homogeneity
  • Unmatched conductivity for fast response up to 450°C
  • Conforms to Good Laboratory Practice standard
  • Premium quality consumables

Practical Functionality

  • LCD display for immediate understanding
  • Up to 6 languages available from a wide selection
  • All necessary items supplied in one package
  • Very small footprint Optimized Selection
  • Choice of models for different workloads:
    • DKL 8 (8-position with 250 mL tubes, 42 mm dia.)
    • DKL 12 (12-position with 250/400 mL tubes, 42 mm dia.)
    • DKL 20 (20-position with 250/400 mL tubes, 42 mm dia.)
    • DKL 42/26 (42-position with 100 mL tubes, 26 mm dia.)
Specifications

Specifications

Digestor
50/60 Hz
1150 W
540 mm
230 V, 50/60 Hz, 1150 W
690 mm
Epoxy Painted Stainless Steel
450°C
210 mm
Graphic LCD
230 V
21.3 in.
540 x 210 x 690 mm
27.2 in.
8 x 250 mL Test Tubes (42 mm dia.)
842°F
8.3 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Brochures

Product Information

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Velp Scientifica™ Automatic Kjeldahl Digestion Unit DKL Series > Digestion Unit, Holds: 8 x 250 mL Test Tubes (42 mm dia.)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.