missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ MULTISTIRRER Digital
Digital multi-position magnetic stirrer with 6 or 15 positions, that remains cold even after several days of continuous use. MULTISTIRRER Digital can be combined with a recirculating water bath to thermostat the samples.
£1065.00 - £1595.00
Specifications
Speed | 80 to 1500 rpm |
---|---|
Top Plate Material | Stainless Steel |
Display | Digital |
Shape | Rectangle |
Voltage | 100/240 V |
Product Code | Brand | Stirring Positions | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Stirring Positions | Price | Quantity & Availability | ||||||
15549240
|
Velp Scientifica™
F203A0180 |
15 |
£1595.00
Each |
Estimated Shipment: 27-05-2025
Log in to see stock. |
||||||
15500964
|
Velp Scientifica™
F203A0179 |
6 |
£1065.00
Each |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
Description
Reliable and Precise Setting:- Bright digital display for accurate speed monitoring
- Exclusive, on-board timer for unattended operation
- Adjustable reverse operation (time-controlled)
- Speed regulation from 80 to 1,500 rpm
- SpeedServo™ ensures constant speed even when the viscosity changes
- Synchronized stirring, same speed ensured
- MULTISTIRRER Digital 6: 6 places, maximum diameter of 85 mm - 400 mL
- MULTISTIRRER Digital 15: 15 places, maximum diameter of 64 mm - 250 mL
- Resistant stainless steel top plate
- Long life operation
- Ergonomic - very low height
- Universal mains voltage / frequency range
- Light weight, easy to move
- Remains cold, even after days of continuous use
- Ideal for microtitration, microbiology and biochemistry
- Soft start but rapidly reaching set speed
- Excellent speed control (electronic), even at low speeds
- Can thermostat samples using a recirculating water bath
Specifications
80 to 1500 rpm | |
Digital | |
100/240 V | |
100 to 240 V, 50/60 Hz | |
Mono-phase | |
Magnetic Stirrer |
Stainless Steel | |
Rectangle | |
370 x 230 x 51.5 mm | |
50/60 Hz | |
10 rpm increments |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Velp Scientifica™ MULTISTIRRER Digital