Learn More
Pal International™ Slip Resistant Overshoes
Nonwoven upper, elasticated ankle and embossed polyethylene sole offers durability, comfort and grip. Pal International™ Slip Resistant Overshoes are independently certified as slip resistant under both wet and dry conditions.
Brand: Pal International™ N68233
181.63 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Code : 04
Additional Details : Weight : 4.00000kg
Description
- Maximum grip under both wet and dry conditions.
- Friction tested and independently certified as slip-resistant.
- Durable nonwoven upper with an elasticated ankle
- Embossed polyethylene sole offers durability, comfort and grip.
- Latex-free
- Available in white with blue soles.
- One size fits all
- Supplied in packs of 100
Specifications
White, Blue | |
For food production, medical, industrial uses | |
Four packs of 100 pairs | |
Polyethylene, Polypropylene | |
Polyethylene, slip-resistant | |
Polypropylene | |
Overshoe |
Spun bond | |
170 mm | |
400 mm | |
Universal | |
Polyethylene | |
Slip |