missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Owl™ A1 Large Gel Electrophoresis System Standard Comb
Eliminate comb assembly with this assortment of heavy-duty, one-piece combs. For use with the Fisherbrand™ Owl™ A1 Large Gel Electrophoresis Systems.
£46.65 - £70.20
Specifications
For Use With (Equipment) | Owl A1 Large Gel Electrophoresis System |
---|---|
Product Line | Owl |
Type | Comb |
Product Code | Brand | Description | Teeth Count | Thickness (Metric) Teeth | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Teeth Count | Thickness (Metric) Teeth | Price | Quantity & Availability | |||
12473647
|
Thermo Scientific™
A1-RL-25C |
Rapid load comb | 25 (2X) | 1.0 mm | N/A | ||||
11986916
|
Thermo Scientific™
A1-RL-25D |
Rapid load comb | 25 (2X) | 1.5 mm | N/A | ||||
12483647
|
Thermo Scientific™
A1-RL-9C |
Rapid load comb | 9 (1X) | 1.0 mm |
£47.85
Each |
Estimated Shipment: 07-03-2025
Log in to see stock. |
|||
12493647
|
Thermo Scientific™
A1-RL-9D |
Rapid load comb | 9 (1X) | 1.5 mm |
£47.85
Each |
Estimated Shipment: 07-03-2025
Log in to see stock. |
|||
Description
Eliminate comb assembly with this assortment of heavy-duty, one-piece Thermo Scientific™ Owl™ A1 Large Gel Electrophoresis System Combs, for use with Owl A1 Large Gel Electrophoresis Systems.
Heavy-duty, one-piece combs eliminate comb assembly.Specifications
Owl A1 Large Gel Electrophoresis System | |
Owl | |
Comb |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title