missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Owl™ Casting Dams
Block off a portion of the gel tray and allow shorter gels or gradient gels to be cast and run with the high-quality aluminum Thermo Scientific™ Owl™ Casting Dams.
Brand: Thermo Scientific™ DAM-20
Les retours ne sont pas autorisés pour ce produit.
Afficher la politique du retour.
Description
Block off a portion of the gel tray and allow shorter gels or gradient gels to be cast and run with the high-quality aluminum Thermo Scientific™ Owl™ Casting Dams.
- Seal agarose on contact, eliminating the need for tape
- Does not attach to gel tray, enabling gels of any length to be poured
- Easily handled and maneuvered using knob or finger depressions
- Dam blocks off a portion of UVT gel tray
Spécification
Casting Dam, 20cm (L) | |
Owl | |
20 cm |
Owl System | |
Gel Casting Dam |