missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Owl™ D2 Wide-Gel Electrophoresis System Combs

Eliminate comb assembly with Thermo Scientific™ Owl™ D2 Wide-Gel Electrophoresis System Combs.

Brand:  Thermo Scientific™ D2-RL-9D

 View more versions of this product

Product Code. 12454607

  • £52.20 / Each
Estimated Shipment: 19-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Eliminate comb assembly with Thermo Scientific™ Owl™ D2 Wide-Gel Electrophoresis System Combs. These heavy-duty, one-piece combs are for use with Owl™ D2 Wide-Gel Electrophoresis Systems.

Heavy-duty, one-piece combs eliminate comb assembly.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Rapid load; 9 (1X) teeth; 1.5mm thick
Owl
9
Owl™ D2 Wide Gel Electrophoresis System
Comb
1.5 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers