missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Owl™ D4 Horizontal Electrophoresis System Combs
Eliminate comb assembly with heavy-duty, one-piece microwell Thermo Scientific™ Owl™ D4 Horizontal Electrophoresis System Combs.
£53.45
Specifications
Description | Micro well comb |
---|---|
For Use With (Equipment) | Owl™ D4 Electrophoresis System |
Product Line | Owl |
Type | Comb |
Teeth Count | 17 |
Product Code | Brand | Description | Teeth Count | Thickness (Metric) Teeth | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Teeth Count | Thickness (Metric) Teeth | Price | Quantity & Availability | |||
12414617
|
Thermo Scientific™
D4-17C |
Micro well comb | 17 | 1 mm |
£53.45
Each |
Estimated Shipment: 04-02-2025
Log in to see stock. |
|||
12424617
|
Thermo Scientific™
D4-17D |
Micro well comb | 17 | 1.5 mm |
£53.45
Each |
In Stock
Log in to see stock. |
|||
Description
Eliminate comb assembly with Thermo Scientific™ Owl™ D4 Horizontal Electrophoresis System Combs. These heavy-duty, one-piece microwell combs are for use with the Owl D4 Electrophoresis System.
Ordering Information:
Customized combs are available (Order SKU # XCM). Please contact your customer service or sales representative for further details.
Specifications
Micro well comb | |
Owl | |
17 |
Owl™ D4 Electrophoresis System | |
Comb |