Learn More
Thermo Scientific™ Owl™ Dual-Gel Vertical Electrophoresis Systems
Quickly and easily cast and run one or two gels in the same device with these Thermo Scientific™ Owl™ Dual-Gel Vertical Electrophoresis Systems.
Brand: Thermo Scientific™ P10DS-1
Code : 04
Additional Details : Weight : 5.00000kg
Description
Quickly and easily cast and run one or two gels in the same device using Thermo Scientific™ Owl™ Dual-Gel Vertical Electrophoresis Systems—comprised of the P8DS, P9DS and P10DS Dual Gel Systems.
Simple, Six-Step Use:
- Secure the glass cassettes
- Pour the agarose
- Plug in the specially designed trough
- Cast polyacrylamide solution in the cassettes
- Load samples
- Run the gel
Features:
- Manufactured using a time-tested acrylic fabrication technology, providing a durable, long-lasting system
- Central cooling core provides even cooling across the gel surface for outstanding resolution and clear banding
- Cooling is achieved by circulating fluid through the core with external circulator or cool tap water
- Very simple clamping mechanism makes loading glass cassettes and most manufacturers' precast gels trouble free
Recommended for:
- SDS electrophoresis
- The second dimension of two-dimensional (2-D) electrophoresis
- Agarose electrophoresis
- Native electrophoresis
Specifications
P10DS Complete System plus Caster | |
Dual-Gel Vertical Electrophoresis Complete System with Caster | |
1250 mL | |
20 cm | |
20 cm |
Owl | |
20 x 20 cm | |
12 in. | |
6.5 in. | |
9 in. |