missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Owl™ EasyCast™ B1A Mini Gel and A2-OK Multi Gel Electrophoresis System Combs
Eliminate comb assembly with this assortment of heavy-duty, one-piece combs.
£45.50 - £111.00
Specifications
For Use With (Equipment) | Owl™ EasyCast B1A Mini Gel and A2-OK Multi Gel Electrophoresis System |
---|---|
Gel Size | Mini |
Product Line | Owl, EasyCast |
Type | Comb |
Product Code | Brand | Description | Teeth Count | Thickness (Metric) Teeth | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Teeth Count | Thickness (Metric) Teeth | Price | Quantity & Availability | |||
11982945
|
Thermo Scientific™
B1A-10 |
10 tooth comb, 1.0/1.5 mm Double Sided | 10 | 1.0/1.5 mm | N/A | ||||
11992945
|
Thermo Scientific™
B1A-12 |
12 tooth comb, 1.0/1.5 mm Double Sided | 12 | 1.0/1.5 mm |
£104.00
Each |
In Stock
Log in to see stock. |
|||
11912955
|
Thermo Scientific™
B1A-6 |
6 tooth comb, 1.0/1.5 mm Double Sided | 6 | 1.0/1.5 mm |
£71.55
Each |
In Stock
Log in to see stock. |
|||
11922955
|
Thermo Scientific™
B1A-8 |
8 tooth comb, 1.0/1.5 mm Double Sided | 8 | 1.0/1.5 mm |
£111.00
Each |
Estimated Shipment: 25-02-2025
Log in to see stock. |
|||
12464567
|
Thermo Scientific™
B1A-PREP |
Prep comb | 2 | 1.5 mm |
£45.50
Each |
In Stock
Log in to see stock. |
|||
Description
Eliminate comb assembly with Thermo Scientific™ Owl™ EasyCast™ B1A Mini Gel and A2-OK Multi Gel Electrophoresis System Combs. This assortment of heavy-duty, one-piece combs is for use with the EasyCast B1A Mini Gel and A2-OK Multi Gel Electrophoresis System.
Ordering Information:
Customized combs are available (order SKU#: XCM). Please contact your customer service or sales representative for further details.
Specifications
Owl™ EasyCast B1A Mini Gel and A2-OK Multi Gel Electrophoresis System | |
Mini | |
Owl, EasyCast | |
Comb |