missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Owl™ EC-105 Compact Power Supply
Carry out DNA and RNA electrophoresis with the help of theThermo Scientific™ Owl™ EC-105 Compact Power Supply
£1045.00
Specifications
Certifications/Compliance | CE marked |
---|---|
Current | 300 mA @ 150-250 V; 500 mA below 150 V |
Max. Current | 500 mA |
Product Line | Owl |
Display | LED, Voltage or current |
Description
Carry out DNA and RNA electrophoresis with the help of theThermo Scientific™ Owl™ EC-105 Compact Power Supply, equipped with an overcurrent detector for maximum safety.
- Easy-to-use power supply operates in constant voltage.
- Adjustment knob and hi-lo range switch control the output, which is variable in 10V increments from 20V to 250V.
- Two-position switch toggles the bright LED display from indicating output voltage to output current.
- Supply is equipped with an overcurrent detector for maximum safety and has two jacks.
Specifications
CE marked | |
500 mA | |
LED, Voltage or current | |
1 Year |
300 mA @ 150-250 V; 500 mA below 150 V | |
Owl | |
2 | |
6 x 8 x 4.5 in. (15 x 20 x 11 cm) |