missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Owl™ Gel-Drying Supplies

Product Code. 11937535 Shop All Thermo Scientific Products
Click to view available options
Product Type:
Cellophane, Precut
Gel Drying Frame
Length (Metric):
14 cm
24 cm
Width (Metric):
14 cm
24 cm
Unit Size:
Each
Pack of 50
This item is not returnable. View return policy

Product Code. 11937535

Brand: Thermo Scientific™ GDF1

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use the frames and pre-cut cellophane that come in Thermo Scientific™ Owl™ Gel-Drying Supplies with Owl™ Gel-Drying Kits.

Combine the frames and pre-cut cellophane that come in Thermo Scientific™ Owl™ Gel-Drying Supplies with Owl™ Gel-Drying Kits.

  • Frames and pre-cut cellophane available in large (24 × 24cm) or small (14 × 14cm) format
TRUSTED_SUSTAINABILITY

Specifications

Gel Size 24 x 24 cm
Product Type Gel Drying Frame
Quantity Each
Length (Metric) 24 cm
Width (Metric) 24 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.