Learn More
Thermo Scientific™ P2-CST Multiple Gradient Gel Caster Comb, 25 teeth
Cast one to five gels simultaneously with the Fisherbrand™ P2-CST Multiple Gradient Gel Caster, one of the simplest devices to cast gradient gels.
Brand: Thermo Scientific™ P2-CST
Code : 04
Additional Details : Weight : 22.05000kg
Description
Cast one to five gels simultaneously with the Fisherbrand™ P2-CST Multiple Gradient Gel Caster, one of the simplest devices to cast gradient gels.
- With an external gradient maker, gels can be cast with ease and great reproducibility
- The design and format of this unit will provide years of service in your lab
Specifications
Gel Caster | |
13 x 25 x 23 cm | |
Gel size: L x W x H: 13 x 25 x 23 cm | |
25 cm |
Fisherbrand P2-CST System | |
Caster | |
13 cm | |
23 cm |