missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Owl™ S3S System Combs

Product Code. 11505195
Click to view available options
Description:
Sharktooth Comb
Sharktooth Micro-Well Comb
Teeth Count:
110 (3X)
146 (4X)
72 (2X)
Thickness (Metric) Teeth:
0.2 mm
0.4 mm
Volume (Metric) Well:
10µL
2µL
3.7µL
5.5µL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11505195

Brand: Thermo Scientific™ S2SMT42

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Eliminate comb assembly with these heavy-duty, one-piece combs.

Eliminate comb assembly with Thermo Scientific™ Owl™ S3S System Combs. These heavy-duty, one-piece combs are for use with the Owl™ S3S System.

Heavy duty, one piece combs eliminate comb assembly.
TRUSTED_SUSTAINABILITY

Specifications

Description Sharktooth Micro-Well Comb
For Use With (Equipment) Owl™ S3S Aluminum-Backed Sequencer System
Product Type Combs
Teeth Count 146 (4X)
Thickness (Metric) Teeth 0.2 mm
Volume (Metric) Well 2µL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.