missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Oxoid™ AnaeroGen™ 3.5L Sachet

Thermo Scientific™ Oxoid AnaeroGen 3.5L Sachet is for use with Thermo Scientific™ Oxoid Anaerobic 3.5L jars, Part No. HP0011A, HP0031A.

Brand:  Thermo Scientific™ AN0035A

32.94 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 10526343

  • £67.05 / Pack of 10

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Thermo Scientific™ Oxoid AnaeroGen 3.5L Sachet is for use with Thermo Scientific™ Oxoid Anaerobic 3.5L jars, Part No. HP0011A, HP0031A.

  • No water or catalyst required
  • No hydrogen gas produced
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Sachet
Thermo Scientific Oxoid
3.5 L
Gas Generation Sachet
10/Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number4323LH Certificate TypeCertificate of Analysis Date14/03/2025 Catalog NumberAN0035A
Lot Number4246LH Certificate TypeCertificate of Analysis Date25/02/2025 Catalog NumberAN0035A
Lot Number4240LH Certificate TypeCertificate of Analysis Date22/02/2025 Catalog NumberAN0035A
Lot Number4176LH Certificate TypeCertificate of Analysis Date09/12/2024 Catalog NumberAN0035A
Lot Number4172LH Certificate TypeCertificate of Analysis Date09/12/2024 Catalog NumberAN0035A
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Oxoid™ AnaeroGen™ 3.5L Sachet > 10/Pk.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.