Learn More
Thermo Scientific™ Oxoid™ Antimicrobial Susceptibility disc Dispenser
Accurately place antimicrobial susceptibility discs onto your media of choice when carrying out manual Antimicrobial Susceptibility Testing methods.
£697.00 - £1305.00
Specifications
Certifications/Compliance | For use only with Oxoid Antimicrobial Susceptibility Discs |
---|---|
Description | Oxoid Antimicrobial Susceptibility Disc Dispenser |
Product Type | Antimicrobial Susceptibility Disc Dispenser |
Packaging Type | 1 Dispenser/Pk. |
Product Code | Brand | Description | No. of Places | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | No. of Places | For Use With (Equipment) | Price | Quantity & Availability | ||||
10210673
|
Thermo Scientific™
ST6090 |
Oxoid Antimicrobial Susceptibility Disc Dispenser | 6 Oxoid Disc Cartridges | 90mm diameter plates |
£1285.00
Each |
In Stock
Log in to see stock. |
||||
10290333
|
Thermo Scientific™
ST8090 |
Oxoid Antimicrobial Susceptibility Disc Dispenser | 8 Oxoid Disc Cartridges | 90mm diameter plates |
£1305.00
Each |
In Stock
Log in to see stock. |
||||
12705610
|
Thermo Scientific™
ST6100 |
Oxoid Antimicrobial Susceptibility Disc Dispenser | 6 Oxoid Disc Cartridges | 100mm diameter plates |
£901.00
Each |
In Stock
Log in to see stock. |
||||
12657118
|
Thermo Scientific™
ST8100 |
Oxoid Antimicrobial Susceptibility Disc Dispenser | 8 Oxoid Disc Cartridges | 100mm diameter plates |
£697.00
Each |
In Stock
Log in to see stock. |
||||
Description
Accurately place antimicrobial susceptibility discs onto your media of choice when carrying out manual Antimicrobial Susceptibility Testing methods using a self-tamping Thermo Scientific™ Oxoid™ Antimicrobial Susceptibility disc Dispenser.
One of the simplest and most widely used methods for susceptibility testing, disc diffusion is extremely flexible, offering a wide variety of antibiotics and concentrations which can easily be changed as required.disc diffusion not only categorizes resistant, intermediate and sensitive organisms through quantitative results but also provides a visual indication of the following:
- Inoculum level
- Presence of contamination
- Resistant mutants
- Beta-lactamase activity
- Antagonism and synergy between antibiotics
Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.
Specifications
For use only with Oxoid Antimicrobial Susceptibility Discs | |
Oxoid Antimicrobial Susceptibility Disc Dispenser | |
Antimicrobial Susceptibility Disc Dispenser | |
1 Dispenser/Pk. |
For use only with Oxoid™ Antimicrobial Susceptibility discs.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.