Learn More
Thermo Scientific™ Oxoid™ CampyGen™ 2.5L Sachet
Produce suitable gaseous atmosphere for growth of microaerophilic microorganisms with Oxoid CampyGen 2.5L Sachet.
Marque: Thermo Scientific™ CN0025A
39.90 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 50
Informations supplémentaires : Weight : 0.18000kg
Description
Produce suitable gaseous atmosphere for growth of microaerophilic microorganisms with Oxoid CampyGen 2.5L Sachet.
- No water or catalyst required
- No hydrogen gas produced
- For AnaeroJar™ 2.5L, Part No. AG0025A
Spécification
CampyGen Sachet | |
Thermo Scientific Oxoid | |
2.5 L |
Gas Generation Sachet | |
10/Pk. |