Learn More
Thermo Scientific™ Oxoid™ CampyGen™ 3.5L Sachet
Produce suitable gaseous atmosphere for growth of microaerophilic microorganisms with the Oxoid CampyGen 3.5L Sachet.
Brand: Thermo Scientific™ CN0035A
35.62 GBP valid until 2024-12-31
Use promo code "23263" to get your promotional price.
Code : 50
Additional Details : Weight : 0.21000kg
Description
Produce suitable gaseous atmosphere for growth of microaerophilic microorganisms with the Oxoid CampyGen 3.5L Sachet.
- No water or catalyst required
- No hydrogen gas produced
- For use with Thermo Scientific Oxoid 3.5L Anaerobic Jar, Part No. HP0011A, HP0031A
Specifications
CampyGen Sachet | |
Thermo Scientific Oxoid | |
3.5 L |
Gas Generation Sachet | |
10/Pk. |