Learn More
Thermo Scientific™ Oxoid™ Ciprofloxacin Antimicrobial Susceptibility discs
Determine the susceptibility of microorganisms using manual AST methods and a full range of high-quality, easy-to-use antimicrobial susceptibility testing discs.
Brand: Thermo Scientific™ CT1615B
20.79 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Manually determine the antibiotic susceptibility of microorganisms using Antimicrobial Susceptibility Testing (AST) methods in conjunction with reliable, easy-to-use Thermo Scientific™ Oxoid™ Ciprofloxacin Antimicrobial Susceptibility discs.
Ease-of-use is provided by shatterproof spring-loaded cartridges, easy-to-read labeling and end-of-cartridge indicators.disc diffusion not only categorizes resistant, intermediate and sensitive organisms through quantitative results but also provides a visual indication of the following:
- Inoculum level
- Presence of contamination
- Resistant mutants
- Beta-lactamase activity
- Antagonism and synergy between antibiotics
Each cartridge is individually sealed with a desiccant to maintain a moisture level of <2%, ensuring long term stability.
Not all products are available for sale in all territories. Please inquire.
Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.

Specifications
Ciprofloxacin | |
Oxoid Ciprofloxacin Antimicrobial Susceptibility Discs | |
Antimicrobial Susceptibility Discs | |
5 Cartridges/Pk. | |
50 Discs/Cartridge |
10μg | |
CIP | |
Antimicrobial Susceptibility | |
50 Discs/Cartridge |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
6188858 | Certificate of Analysis | 08/11/2024 | CT1615B |
6185364 | Certificate of Analysis | 01/11/2024 | CT1615B |
3809807 | Certificate of Analysis | 21/03/2024 | CT1615B |
3737613 | Certificate of Analysis | 18/10/2023 | CT1615B |
3661925 | Certificate of Analysis | 04/05/2023 | CT1615B |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.