Learn More
Thermo Scientific™ Oxoid™ Dip-Slides™ Industrial
Make colony counting simple for aerobic bacteria, yeast, mold, coliform bacteria and Enterobacteriaceae with the Thermo Scientific™ Oxoid™ Dip-Slides™ Industrial.
Brand: Thermo Scientific™ DS0166A
32.78 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
Description
Make colony counting simple for aerobic bacteria, yeast, mold, coliform bacteria and Enterobacteriaceae with the easily disposable Thermo Scientific™ Oxoid™ Dip-Slides™ Industrial. Simple-to-use for the operator and where laboratory facilities are limited, the Dip Slide is coated on both sides with a solid culture medium with the opportunity for different media to be carried on each side, making the process time- and cost-effective.
Originally designed to determine bacterial counts on urine specimens, dip slides have been modified over the years by making the device double-sided, with one side a medium for Gram positive species and on the other a medium for Gram negatives. With Thermo Scientific’s Dip Slides, the process for colony counting is time- and cost-effective, allowing exposure of the specimens to two different media simultaneously.- Made of easily disposable plastic, with raised edges to ensure an even thickness of culture medium
- Molded grid allows for easier colony counting
- Shaped to ensure drainage of fluid from the slide
- Cap forms a convenient handle by which it may be held without risk of touching the culture medium
- Bacteria, fungal and yeast charts, included, make examining growth simple for both the operator as well as where laboratory facilities are limited
Specifications
15°C to 25°C | |
United Kingdom | |
10/Pk. |
Dip Slide | |
Sample Collection |