missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Oxoid™ Erythromycin Antimicrobial Susceptibility discs
Determine the susceptibility of microorganisms using manual AST methods and a full range of high-quality, easy-to-use antimicrobial susceptibility testing discs.
£17.55 - £41.45
Specifications
Antimicrobial Agents | Erythromycin |
---|---|
Description | Oxoid Erythromycin Antimicrobial Susceptibility Discs |
Antibiotic Code | E |
Product Type | Antimicrobial Susceptibility Discs |
Test Type | Antimicrobial Susceptibility |
Product Code | Brand | Description | Concentration | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Concentration | Price | Quantity & Availability | ||||
11993992
|
Thermo Scientific™
CT0019B |
Oxoid Erythromycin Antimicrobial Susceptibility Discs | 10μg |
£41.45
Pack of 250 |
In Stock
Log in to see stock. |
||||
10280243
|
Thermo Scientific™
CT0020B |
Oxoid Erythromycin Antimicrobial Susceptibility Discs | 15μg |
£41.45
Pack of 250 |
In Stock
Log in to see stock. |
||||
11914002
|
Thermo Scientific™
CT0021B |
Oxoid Erythromycin Antimicrobial Susceptibility Discs | 30μg |
£41.45
Pack of 250 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||||
11904022
|
Thermo Scientific™
CT0066B |
Oxoid Erythromycin Antimicrobial Susceptibility Discs | 5μg |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Manually determine the antibiotic susceptibility of microorganisms using Antimicrobial Susceptibility Testing (AST) methods in conjunction with reliable, easy-to-use Thermo Scientific™ Oxoid™ Erythromycin Antimicrobial Susceptibility discs.
Ease-of-use is provided by shatterproof spring-loaded cartridges, easy-to-read labeling and end-of-cartridge indicators.disc diffusion not only categorizes resistant, intermediate and sensitive organisms through quantitative results but also provides a visual indication of the following:
- Inoculum level
- Presence of contamination
- Resistant mutants
- Beta-lactamase activity
- Antagonism and synergy between antibiotics
Not all products are available for sale in all territories. Please inquire.
Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.
Specifications
Erythromycin | |
E | |
Antimicrobial Susceptibility | |
50 Discs/Cartridge |
Oxoid Erythromycin Antimicrobial Susceptibility Discs | |
Antimicrobial Susceptibility Discs | |
5 Cartridges/Pk. | |
50 Discs/Cartridge |