Learn More
Thermo Scientific™ Oxoid™ Linezolid Antimicrobial Susceptibility discs
Determine the susceptibility of microorganisms using manual AST methods and a full range of high quality, easy-to-use antimicrobial susceptibility testing discs.
Brand: Thermo Scientific™ CT1649B
22.87 GBP valid until 2024-12-31
Use promo code "23263" to get your promotional price.
Code : 50
Additional Details : Weight : 0.01000kg
Description
Manually determine the antibiotic susceptibility of microorganisms using Antimicrobial Susceptibility Testing (AST) methods in conjunction with reliable, easy-to-use Thermo Scientific™ Oxoid™ Linezolid Antimicrobial susceptibility discs.
Ease of use is provided by shatterproof spring-loaded cartridges, easy-to-read labeling and end-of-cartridge indicators.disc diffusion not only categorizes resistant, intermediate and sensitive organisms through quantitative results, but also provides a visual indication of the following:
- Inoculum level
- Presence of contamination
- Resistant mutants
- Beta-lactamase activity
- Antagonism and synergy between antibiotics
Each cartridge is individually sealed with a desiccant to maintain a moisture level of <2%, ensuring long term stability.
Not all products are available for sale in all territories. Please inquire.
Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need, and the quality results your laboratory depends on.
Specifications
Linezolid | |
10μg | |
LZD | |
Antimicrobial Susceptibility | |
50 Discs/Cartridge |
Complies with BSAC, EUCAST guidelines | |
Oxoid Linezolid Antimicrobial Susceptibility Discs | |
Antimicrobial Susceptibility Discs | |
5 Cartridges/Pk. | |
50 Discs/Cartridge |