Learn More
Thermo Scientific™ Lysine Medium (Dehydrated)
Isolate and enumerate wild yeasts encountered in brewing while suppressing the pitching yeasts with this specially designed medium.
Brand: Thermo Scientific™ CM0191B
230.71 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
Description
Isolate and enumerate wild yeasts encountered in brewing while suppressing pitching yeasts with Thermo Scientific™ Oxoid™ Lysine Medium (Dehydrated). This complex, synthetic medium is based on the original formula of Morris & Eddy1 which utilizes the susceptibility of pitching yeasts to lysine to differentiate it from the wild yeast.
Morris and Eddy1 described this complex medium for the isolation and enumeration of wild yeasts in pitching yeast in the brewery industry. Walters and Thiselton2 used a liquid synthetic medium containing lysine as a sole nitrogen source and found that many types of yeast utilize lysine. Later Morris and Eddy1 also formulated solid lysine medium. Most of the Saccharomyces strains used in the brewery industry and other fermentative industries do not use lysine, whereas the wild strains do.
Not all products are available for sale in all territories. Please inquire.
Remel™ and Oxoid™ products are now part of the Thermo Scientific brand.
Specifications
Lysine Medium Base; 500g | |
Dehydrated Culture Media | |
For 7.6L medium |
Powder | |
500 g |
For Laboratory Use Only