Learn More
Thermo Scientific™ Oxoid™ Meropenem/Vaborbactam MEV30 Antimicrobial Susceptibility Discs
Test the susceptibility of carbapenem-resistant Enterobacteriaceae to meropenem-vaborbactam with easy-to-use AST disks that meet CLSI breakpoints
Brand: Thermo Scientific™ CT1949B
32.40 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Reliably and easily determine the antibiotic susceptibility of carbapenem-resistant - Enterobacteriaceae (CRE) using manual disk diffusion Antimicrobial Susceptibility Testing (AST) methods with Thermo Scientific™ Oxoid™ Meropenem/Vaborbactam MEV30 Antimicrobial Susceptibility Discs.Meropenem/Vaborbactam MEV30 Discs offer a direct resistance comparison of meropenem to meropenem/vaborbactam to help physicians understand the clinical benefit of vaborbactam as a treatment option for serious Gram-negative infections, such as complicated urinary tract infections (cUTIs).
Perform susceptibility testing of carbapenem-resistant Enterobacteriaceae (CRE) using Oxoid Meropenem/Vaborbactam MEV30 Antimicrobial Susceptibility Discs which contain the carbapenem, meropenem, and the novel beta-lactamase inhibitor, vaborbactam. The easy-to-use disk format may assist in the decision-making process of adding meropenem/ vaborbactam into your formulary.- Meets CLSI recommended breakpoints
- Easy-to-use: shatterproof spring-loaded cartridges and easy-to-read labeling.
- Long-term stability ensured: each cartridge is individually sealed with a desiccant to maintain a moisture level of <2%.
- Accurate and reproducible: manufactured under stringent quality standards including BS EN ISO 9001:2008, ISO 13485:2003 and FDA 21 CFR part 820, with comprehensive quality control testing.
- Qualitative: categorizes resistant, intermediate, and sensitive organisms
- Trusted supplier: over 35 years of experience in disk development and manufacture
Meropenem/vaborbactam has been shown to be active both clinically and in vitro against:
- Escherichia coli
- Klebsiella pneumoniae
- Enterobacter cloacae species complex
Disk diffusion not only categorizes resistant, intermediate, and sensitive organisms through qualitative results but also provides a visual indication of the following:
- Inoculum level
- Presence of contamination
- Resistant mutants
- Beta-lactamase activity
- Antagonism and synergy between antibiotics
Thermo Fisher Scientific is a leader in providing AST solutions that help in the fight against antimicrobial resistance, offering high performance automated and manual test options and one of the largest, most up-to-date selections of antimicrobials for susceptibility testing.
Spécification
Meropenem/Vaborbactam | |
20/10 μg | |
MEV | |
Gram-negative Microorganisms | |
5 Cartridges/Pk. | |
50 Discs/Cartridge |
Carbapenem-Resistant Enterobacteriaceae (CRE) | |
OxoidTM Meropenem/Vaborbactam Antimicrobial Susceptibility Discs | |
Antimicrobial Susceptibility Discs | |
Antimicrobial Susceptibility | |
50 Discs/Cartridge |
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Not all products are available for sale in all territories. Please inquire. Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.