Learn More
Thermo Scientific™ Oxoid™ Potassium Tellurite
Oxoid Potassium Tellurite (3.5%) is a solution for addition to culture media.
Brand: Thermo Scientific™ SR0030J
57.66 GBP valid until 2024-06-30
Use promo code "21742" to get your promotional price.
Code : 65
Additional Details : Weight : 0.14000kg
Description
Oxoid Potassium Tellurite (3.5%) is a solution for addition to culture media.
Ordering Information:
Supplied 2mL/vial
Specifications
Potassium Tellurite | |
Microbiology Media | |
Yield will be dependent upon formulation; follow the guidelines for your specific product. |
Liquid | |
10 x 2 mL |