missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Staphylococcus Medium No. 110 (Dehydrated)

Selectively isolate and differentiate pathogenic staphylococci based on salt tolerance, pigmentation and mannitol fermentation with this medium.

Brand:  Thermo Scientific™ CM0145B

126.98 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


Product Code. 10311003

  • £160.00 / 500g
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Selectively isolate and differentiate pathogenic staphylococci based on salt tolerance, pigmentation, mannitol fermentation and gelatin liquefaction with Thermo Scientific™ Oxoid™ Staphylococcus Medium No.110 (Dehydrated). Pathogenic staphylococci (coagulase-positive) grow on the high-salt mannitol medium to form orange colonies which give positive reactions for acid production and gelatin liquefaction.

Use Staphylococcus Medium No.110 for selective isolation and differentiation of pathogenic staphylococci (Chapman1,2) based on salt tolerance, pigmentation, mannitol fermentation, and gelatin liquefaction.

The Staphylococcus Medium No.110 is formulated according to the APHA3 and AOAC4 specifications and can be used with Egg Yolk Emulsion (5% v/v SR0047) to study the egg yolk reactions.

Stone5 suggested that the gelatinase activity in the medium was indicative of food poisoning strains but Chapman et al.6 reported that typical food poisoning staphylococci should also produce an orange pigment, be hemolytic, be coagulase-positive, and ferment mannitol. Chapman7 showed that incubation at 30°C produced deeper pigmentation and no interference with the Stone reaction or with acid production from mannitol - both latter being about as intense as at 35°C.

Not all products are available for sale in all territories. Please inquire.

Remel™ and Oxoid™ products are now part of the Thermo Scientific brand

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Staphylococcus Medium #110
Dehydrated Culture Media
For 3.3L medium
Powder
500 g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

For Laboratory Use Only