Learn More
Thermo Scientific™ Tryptone Water (Dehydrated)
Detect indole producing coliforms using this medium rich in tryptophan.
Brand: Thermo Scientific™ CM0087B
87.48 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
Description
Detect indole producing coliforms using Thermo Scientific™ Oxoid™ Tryptone Water (Dehydrated). The ability of coliforms to break down the amino acid tryptophan with the formulation of indole is an important property which is used for the classification and identification of bacteria1,2. Tryptone Water is a good substrate for the production of indole because of its high content of tryptophan and it is more reliable than Peptone Water for this purpose.
Use Trypotone Water for the detection of indole production by coliforms.
Not all products are available for sale in all territories. Please inquire.
Remel™ and Oxoid™ products are now part of the Thermo Scientific brand.
Specifications
Industrial Reference: ISO, NMKL. | |
Powder | |
500 g |
Tryptone Water | |
Pre-enrichment Medium | |
For 33.3L medium |
For Laboratory Use Only