missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Oxoid™ X Factor Discs
Perform identification of Haemophilus spp. with Thermo Scientific™ Oxoid X Factor Discs.
£21.70 - £72.15
Specifications
Content And Storage | -10°C to -20°C |
---|---|
Description | X Factor Discs |
Detectable Analytes | Haemophilus species |
Type | X Factor Disc |
Quantity | 50 Disks/Cartridge |
Product Code | Brand | Quantity | Packaging Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Packaging Type | Price | Quantity & Availability | ||||
11933842
|
Thermo Scientific™
DD0003T |
50 Disks/Cartridge | 1 Cart./Pk. |
£21.70
Pack of 50 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11459858
|
Thermo Scientific™
DD0003B |
50 Disks/Cartridge | 5 Cart./Pk. |
£72.15
Pack of 250 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Perform identification of Haemophilus spp. with Thermo Scientific™ Oxoid X Factor Discs.
Ordering Alerts:
50 Discs/Cartridge
Specifications
-10°C to -20°C | |
Haemophilus species | |
50 Disks/Cartridge |
X Factor Discs | |
X Factor Disc |