missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Oxoid™ Yeast Extract Powder
Click to view available options
Quantity:
500 g
2.5 kg
5 kg
Unit Size:
2.5kg
500g
5kg
Description
Thermo Scientific™ Oxoid Yeast Extract Powder is a proprietary dried yeast autolysate which provides a nutritious source of nitrogen and vitamins optimized for use in culture media or fermentation.
Increases yield of organisms in many media or fermentation broths.
- Recommended for plate count of organisms in water
- Increases yield of organisms of many media or fermentation broths
Specifications
Specifications
| Content And Storage | Dehydrated Powder, Ambient & Dry Storage |
| Description | Yeast Extract Powder |
| Form | Dehydrated Powder |
| Product Type | Peptone |
| For Use With (Application) | Culture media or fermentation processes |
| Quantity | 5 kg |
| Protein Source | Yeast Extract |
For Research Use or Further Manufacturing. Not for diagnostic use or direct administration into humans or animals.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction