Learn More
PureAire Monitoring Systems, Inc. Oxygen Monitor for Glove Box with 10+ Year Sensor
Designed for small enclosures or vacuum environments using nitrogen or cryogenics. Monitor locations include pharmaceutical, semiconductors, hospitals, universities, and laboratories. The monitor remains accurate in inert environments down to 0% oxygen.
Brand: PureAire Monitoring Systems, Inc.
Additional Details : Weight : 0.64140kg
Description
- Long-life 10+ year average sensor life
- Two-Alarm setpoints for 19.5% and 18.0%
- Built-in audible alarm 90 db
- Digital display, and 4-20mA analog output
- Glovebox mounting bracket
Why choose PureAire?
- As an industry leader in oxygen monitoring and gas detection, PureAire is dedicated to the safety of our clients, and the customers they serve, by manufacturing monitors that are long-lasting, innovative, and reliable.
What is an O2 Monitor?
- The Air Check O2 Deficiency Monitor is designed for continuous monitoring where low oxygen levels need to be monitored.
Installation. Plug-in ready.
- The monitor will arrive ready to work right out of the box. Simply secure the unit on box, and plug it in. The monitor will begin sampling oxygen levels after a 4 minute startup period. Levels are displayed clearly on the screen for easy access and visibility.
Certifications
CE Marked
Services
2 years
Specifications
CE | |
76 mm | |
3.15 in. | |
0-95% | |
-40 to + 55°C | |
2 Year after ETD | |
0.5 kg | |
130 mm |
3 in. | |
3 x 5.125 x 3.15 in. | |
80 mm | |
-40°F to +134°F | |
24V | |
1.1 lb. | |
5.125 in. |