missing translation for 'onlineSavingsMsg'
Learn More
Learn More
p-Toluenesulfonic acid, sodium salt, Thermo Scientific Chemicals
Click to view available options
Quantity:
100 g
500 g
Packaging:
Glass bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
Melting Point | >400°C |
Color | White |
Flash Point | >500°C |
Infrared Spectrum | Authentic |
Packaging | Glass bottle |
Quantity | 100 g |
Beilstein | 11,97 |
Fieser | 11,535; 12,507 |
Merck Index | 14,9533 |
Solubility Information | Solubility in water: soluble. |
Show More |
Safety and Handling
Product Identifier
- p-Toluenesulfonic acid, sodium salt
- Warning
- Serious eye damage/eye irritation Category 2
- Skin corrosion/irritation Category 2
- Specific target organ toxicity Category 3
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- H315-Causes skin irritation.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction