missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ M-20 Microplate Swinging Bucket Rotor

Spin up to six microplates and, using sealed carriers, ensure certified sealed conditions for all samples with the Thermo Scientific™ M-20 Microplate Swinging-Bucket Rotor.

Brand:  Thermo Scientific™ 75003624

1705.00 GBP valid until 2024-12-31
Use promo code "21988" to get your promotional price.



Code : 50

Additional Details : Weight : 3.81600kg

Product Code. 10787205

  • £1875.00 / Each
In Stock
to see stock.

Description

Description

Spin up to six microplates and, using sealed carriers, ensure certified sealed conditions for all samples with the Thermo Scientific™ M-20 Microplate Swinging-Bucket Rotor.

Ordering Information:

Order 75003625 for Sealed Carriers, with trays and lids (set of 2), and 75002011 for Replacement Sealing Lids (set of 2). For Replacement O-rings for lids (set of 4 with grease) order 75002012. Contact your Sales Representative for information.

Includes:

Two buckets, two adapters

Compatible with:

Thermo Scientific Sorvall™ 16/16R, Sorvall Lengend™ X1/X1R, Multifuge™ X1, Megafuge™ 16 Centrifuge Series

Specifications

Specifications

M-20 Microplate Rotor
2 x 3 Standard or 2 x 1 Deepwell Plates
4,000 rpm
Thermo Scientific Sorvall Legend XT/XF, Sorvall Legend X1, Sorvall ST 40, Sorvall ST 16, Multifuge X3/X3F, Multifuge X1, Megafuge 40, Megafuge 16 Centrifuge Series
Biocontainment certified by CAMR™, HPA, Porton Down, U.K.
Swinging Bucket Rotor
2,272 x g
12.7 cm
90°
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers