missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ High Temperature Block Heater
Click to view available options
No. of Places:
22
38
For Use With (Equipment):
22 x 26mm Tubes
38 x 16mm Tubes
Unit Size:
Each
Description
- Robust construction for long term durability and reliability
- Digital controller for accurate and reproducible time and temperature setting
- An adjustable overtemperature cut-out protects users, valuable samples and the workplace
- Choice of two models with different block capacities: BT5D-16 for 38 x Ø 16mm tubes and BT5D-26 for 22 x Ø 26mm tubes (other sizes available)
- Temperature range ambient plus 10 to 400°C
- Stability ±0.5°C, uniformity 1%
- Timed or continuous operation
Specifications
Specifications
| Controller Type | Digital |
| For Use With (Equipment) | 22 x 26mm Tubes |
| No. of Places | 22 |
| Temperature Range (Metric) | Ambient +10° to 400°C |
| Type | Dry Bath Block |
| Temperature Stability | ±0.5°C |
| Temperature Uniformity | 0.01°C |
| Timer | 1 to 9999 minutes |
| Length (Metric) | 190 mm |
| Width (Metric) | 140 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
