missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BBP™ Repositional Vinyl Film

Product Code. 11726465
Click to view available options
Color:
White
Yellow
Width (English):
0.5 in.
1.12 in.
2.25 in.
4 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11726465

Brand: Brady™ 118005

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

BBP™ Repositional Vinyl Film (B-581) is a durable, flexible, high gloss material ideal for indoor marking where frequent repositioning is required.

  • Special aggressive adhesive stays in place but removes cleanly without leaving adhesive residue making it ideal for applications like 5S and inventory
  • Vinyl film can be thermal transfer printed
  • Average outdoor durability is 5 years
  • Service temperature of -40°F to 180°F (-40°C to 82°C)

Specifications

Description Repositionable Vinyl Tape for BBP3x Printers
Adhesive Type Acrylic, Repositionable, Pressure-sensitive
Color White
Finish Gloss
Format Film
Material Vinyl
Sterility Non-sterile
For Use With (Application) Ideal for temporary, Removable and repositionable labels, like 5S and lean inventory label
For Use With (Equipment) BBP30, BBP31, BBP33, BBP35, and BBP37 printers
Labels per Row 1
Life Span 5 Years
Quantity 1 Roll
Software Type Brady Workstation, LabelMark, MarkWare
Temperature Range (English) -40 to 180°F
Temperature Range (Metric) -40°C to +82°C
Thickness (English) 0.005 in.
Thickness (Metric) 0.127 mm
Length (English) 100 ft.
Length (Metric) 30.48 m
Width (English) 1.12 in.
Width (Metric) 29 mm
Alternate Part Number B30C-1125-581-WT
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.