missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Blocks for Fisherbrand™ Isotemp™ Digital Dry Baths/Block Heaters-Mixed Blocks
Click to view available options
No. of Places:
1
3
18
30
32
Description
A variety of blocks for any application
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Capacity (Metric) | 18 x 1.5 mL, 10 x 2 mL |
For Use With (Equipment) | Thermo Scientific Digital and Touch Screen Dry Baths/Block Heaters (No compact models) |
Material | Aluminum Alloy |
No. of Places | 18 |
Type | Block |
Includes | 1.5 mL and 2.0 mL |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'