missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Reusable Glass Media Bottles with Cap
42.62 GBP valid until 2024-07-31
Use promo code "21752" to get your promotional price.
Use promo code "21752" to get your promotional price.
Click to view available options
Capacity:
169.07 oz., 5000 mL
17 oz., 500 mL
3.3 oz., 100 mL
33.8 oz., 1000 mL
338.1 oz., 10000mL
67.62 oz., 2000 mL
676.3 oz., 20000 mL
8.45 oz., 250 mL
Height (Metric):
100 mm
138 mm
176 mm
225 mm
260 mm
330 mm
410 mm
510 mm
Diameter (Metric) Inner Neck:
30 mm
Beschreibung
Use these glass media bottles for a variety of general laboratory applications. Fisherbrand™ Reusable Glass Media Bottles with Cap feature a convenient wide opening, enhanced graduations and a polypropylene pour ring. Feature clear (natural), drip-free, replaceable polypropylene pour ring.
- Permanent white enamel marking spot
- GL 45 screw thread
- Linerless
- Autoclavable (to 140°C)
- Borosilicate glass
- Polypropylene cap
Bestellinformation
Bottles 2000mL and later come as Case of 1.
Spezifikation
Capacity | 3.3 oz., 100 mL |
Capacity (Metric) | 100 mL |
Capacity (English) | 3.3 oz. |
Color | Natural |
Diameter (English) | 2.2 in. |
Diameter (English) Inner Neck | 1.18 in. |
Diameter (Metric) Inner Neck | 30 mm |
Includes | Clear drip-free Polypropylene pouring ring |
Material | Glass |
Sterility | Non-sterile |
Mehr anzeigen |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'