missing translation for 'onlineSavingsMsg'
Learn More

Brady™ i3300 Industrial Label Printer for UK

The BradyPrinter i3300 Industrial Label Printer can print a wide range of sign and labels in monocolor, including labels to identify wires, products, laboratory samples and facilities.

Brand:  Brady™ 149555

Additional Details : Weight : 7.00000kg

Product Code. 16316925

  • £1066.50 / Each
Estimated Shipment: 23-07-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

This mid-volume industrial label printer is ideal for identification throughout your facility, including everything from wires and panels to safety and facility labels.

  • Print smart technology allows the printer to print on the first label, even on sleeves and small labels
  • Foolproof drop-in label rolls and ribbons snap into place in 20 seconds
  • Prints on more than 825 parts and 70 material options for facility-wide identification
  • Contact our Brady™ Technical Support Team to schedule a free phone appointment
  • Comes with QWERTY keyboard
Specifications

Specifications

Color LCD Touchscreen
9 in.
9.5 in.
12 in.
Not Autoclavable
i3300 Printer, UK Power Cord, Brady™ Workstation Basic Suite, USB Cable, Product CD, Cleaning Kit, Printed Quick Start Guide
512 MB RAM, 195 MB IFFS Flash
101.6 mm/s
Ethernet, USB, USB 2.0
10°C to 40°C
5.2 kg
1 Year
Thermal Transfer
229 mm
241 mm
305 mm
Monochrome
Bulgarian, French, German, Croatian, Italian, Danish, Dutch, English, Estonian, Russian, Spanish, Chinese (Tradditional), Swedish, Turkish, Chinese (Simplified), Croatian, Czech, Danish, Dutch, English, Estonian, Finnish
i3300
300 dpi
Windows™ 10, Windows™ 7, Windows™ 8, Windows™ Servers 2012, 2012 R2, and 2016
11.5 lb.
Circuit Board and Electrical Labeling, General Identification, Safety Identification
110/240 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers