missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HALYARD™ PUREZERO™ Pleated Face Mask with Earloops

A three-layer mask that provides high particle, bacterial, and viral filtration efficiency. The mask consists of SO SOFT biocomponent technology inner lining for comfort.
Brand: HALYARD™ CLN1341EB
152.95 GBP valid until 2025-05-02
Use promo code "24151" to get your promotional price.
This item is not returnable.
View return policy
Description
- Designed to meet the stringent requirements of cleanroom environments
- Manage user comfort and protection with SO SOFT inner lining, a foam nose band for comfort and fog reduction
- Manage product contamination by providing high particle, bacterial, and viral filtration efficiency
Specifications
Cleanroom Face Mask | |
Earloops | |
One Size | |
Pleated | |
Store in a clean, dry environment. Avoid direct sunlight or other sources of heat. | |
BFE > 98%, PFE > 98%,VFE 97% | |
Yes | |
50/Bag, 10 Bags/Cs. | |
7 in. |
White | |
Polyester, Polyethylene | |
Non-sterile | |
General Product Safety Directive 2001/95/EC, ISO5/6/7/8 | |
Single-use | |
Cleanrooms | |
CLN1341 | |
PE Bag |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 8
Special Offers
-
Multiple Manufacturers
Cleanroom Essentials Extravaganza
Gear Up Your Controlled EnvironmentPromo Code: 24151Expires: 2025-05-02
Days
32Hours
15Minutes
26Seconds
37New Offer Save Up to 92%
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
HALYARD™ PUREZERO™ Pleated Face Mask with Earloops > with Earloops
Spot an opportunity for improvement?Share a Content Correction