missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil GOLD™ Javelin™ Guard Columns
Offer convenient, easy to use protection for analytical HPLC columns
£426.38 - £472.17
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Particle Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Particle Size | Price | Quantity & Availability | |||
11588680
|
Thermo Scientific™
25005-012106 |
2.1 mm | 10 mm | 5 μm |
£426.38
Pack of 4 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
11583121
|
Thermo Scientific™
25003-012106 |
2.1 mm | 10 mm | 3 μm |
£472.17
Pack of 4 |
Estimated Shipment: 01-08-2024
Log in to see stock. |
|||
11598680
|
Thermo Scientific™
25005-014006 |
4 mm | 10 mm | 5 μm |
£426.38
Pack of 4 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
Description
- Direct-connection, fingertight design for convenience and maximum efficiency
- Patented design requires no holder, allowing quick and easy replacement
- Hypersil GOLD HPLC columns provide excellent peak shape for all analyte types
- Significant reduction in peak tailing while retaining C18 selectivity
- Excellent resolution, efficiency and sensitvity
- Confidence in the accuracy and quality of analytical data
Order Info
Javelin guards are available in other Thermo Scientific phases. Please call your Customer Service Representative for more information.
Specifications
10 mm | |
C18 |