missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Reusable Glass Media Bottles with Cap

Catalog Number p-3653948
42.62 GBP valid until 2024-07-31
Use promo code "21752" to get your promotional price.


Click to view available options
Capacity:
169.07 oz., 5000 mL
17 oz., 500 mL
3.3 oz., 100 mL
33.8 oz., 1000 mL
338.1 oz., 10000mL
67.62 oz., 2000 mL
676.3 oz., 20000 mL
8.45 oz., 250 mL
Height (Metric):
100 mm
138 mm
176 mm
225 mm
260 mm
330 mm
410 mm
510 mm
Diameter (Metric) Inner Neck:
30 mm

Feature clear (natural), drip-free, replaceable polypropylene pour ring.

Use these glass media bottles for a variety of general laboratory applications. Fisherbrand™ Reusable Glass Media Bottles with Cap feature a convenient wide opening, enhanced graduations and a polypropylene pour ring. Feature clear (natural), drip-free, replaceable polypropylene pour ring.

  • Permanent white enamel marking spot
  • GL 45 screw thread
  • Linerless
  • Autoclavable (to 140°C)
  • Borosilicate glass
  • Polypropylene cap

Order Info

Bottles 2000mL and later come as Case of 1.

Capacity 3.3 oz., 100 mL
Capacity (Metric) 100 mL
Capacity (English) 3.3 oz.
Color Natural
Diameter (English) 2.2 in.
Diameter (English) Inner Neck 1.18 in.
Diameter (Metric) Inner Neck 30 mm
Includes Clear drip-free Polypropylene pouring ring
Material Glass
Sterility Non-sterile
Closure Color Blue
Graduations 20 to 80mL
Closure Included Yes
Autoclavable Autoclavable
Graduated Yes
Mouth Wide
Shape Round
Height (Metric) 100 mm
Product Type Media Bottle
Height (English) 3.9 in.
Closure Material Polypropylene
Closure Size GL 45
Diameter (Metric) 56 mm
Closure Type Screw Cap
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'