missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek 400 Dual
650.20 GBP valid until 2024-12-31
Use promo code "21990" to get your promotional price.
Use promo code "21990" to get your promotional price.
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Coverall with 3-piece hood
- Tyvek™ at the front and large breathable SMS back
- Stitched external seams
- Elasticated wrists, ankles and face
- Elasticated waist (stitched-in)
- Tyvek™ zipper and flap
- White
- Antistatic
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Product Type | Hooded Coveralls |
Size | Small |
Material | Tyvek, SMS |
Color | White |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Elastic |
Neck Style | Hooded |
Hood Type | Elastic |
Closure Type | Zipper with Storm Flap |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'