missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Explorer Analytical Balances
Combine modern features and design elements to offer unmatched functionality in high-performance balances. Ohaus™ Explorer Analytical Balances simplify even the most complex laboratory measurements.
£5175.48 - £5990.00
Specifications
Certifications/Compliance | EC, OIML, NTEP, IEC/EN 61010-1:2010; CAN/CSA-C22.2 |
---|---|
Capacity | 320 g |
Display Type | Full-color VGA Graphic Touchscreen Display, 4-wire |
Readability | 0.0001 g |
Display Dimensions | 90 H × 195 W x 154 mm D |
Product Code | Brand | Capacity | Readability | Model | Stabilization Time | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Readability | Model | Stabilization Time | Price | Quantity & Availability | ||
11850113
|
Ohaus™
83021336 |
320 g | 0.0001 g | EX324M | ≤3 sec. |
£5175.48
Each |
Estimated Shipment: 05-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15399032
|
Ohaus™
30061996 |
320 g | 0.0001 g | EX324M/AD | ≤3 sec. |
£5990.00
Each |
Estimated Shipment: 01-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
Ohaus™ Explorer™ has advanced applications to simplify even the most complex laboratory measurements. Whether it's determining the difference between initial and residual weights or calculating the density of solids and liquids, the Explorer™ eliminates the need for time consuming manual calculations and data logging. The high resolution display and innovative user interface make balance setup and application use effortless. All 3 decimal place balances come with glass draft shield.- High resolution multi-lingual color VGA touch display with icons for simple operation
- Programmable multi-functional touch free sensors for cleanliness, speed and safety
- Multiple application modes plus library for storage of personal application settings
Specifications
EC, OIML, NTEP, IEC/EN 61010-1:2010; CAN/CSA-C22.2 | |
Full-color VGA Graphic Touchscreen Display, 4-wire | |
90 H × 195 W x 154 mm D | |
Terminal, weighing base, 90mm weighing platform, w | |
ABS Plastic, Stainless Steel, Glass | |
1.5 ppm/°C | |
10°C to 30°C | |
Analytical and Precision Balance | |
90 mm | |
9.6 kg | |
0.6 A |
320 g | |
0.0001 g | |
80% Max. up to 30°C/86°F Decreasing Linearly | |
±0.0002 g | |
±0.0001 g | |
≤3 sec. | |
300 g, OIML E2 or ASTM Class 1 | |
Weighing, Parts Counting, Percent Weighing, Checkweighing | |
6.9 kg | |
AC Adapter Input: 100/240 VAC 0.6 A 50/60 Hz | |
50/60 Hz |