missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ P2-CST Multiple Gradient Gel Caster Comb, 25 teeth, 1.5mm tooth thickness

Cast one to five gels simultaneously with the Fisherbrand™ P2-CST Multiple Gradient Gel Caster, one of the simplest devices to cast gradient gels.

Brand:  Fisherbrand™ P2-25D

Product Code. 11923065

  • £42.70 / Each
Estimated Shipment: 04-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Cast one to five gels simultaneously with the Fisherbrand™ P2-CST Multiple Gradient Gel Caster, one of the simplest devices to cast gradient gels.

  • With an external gradient maker, gels can be cast with ease and great reproducibility
  • The design and format of this unit will provide years of service in your lab
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Comb, 25 teeth; Tooth thickness, 1.5mm
Comb
1.5 mm
Fisherbrand P2-CST System
25
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers