Learn More
Thermo Scientific™ μPAC™ Neo HPLC Columns
Learn more about your proteome samples with Thermo Scientific™ μPAC™ Neo HPLC columns.
Brand: Thermo Scientific™ COL-NANO050NEOB
Additional Details : Weight : 0.20000kg
Description
Learn more about your proteome samples with Thermo Scientific™ μPAC™ Neo HPLC columns. Our μPAC Neo column line offers higher resolution than the previous generation of μPAC columns, ensuring that you can extract the maximum amount of information from highly complex samples using low-flow chromatography. Column installation is simple and reliable with Thermo Scientific™ nanoViper™ Fingertight Fittings.
The μPAC Neo column range is the ideal choice for a variety of proteomics experiments, including fast label-free quantitation, comprehensive identification, and single cell analysis.
Performance and Robustness - μPAC Neo columns operate at moderate pressures, allowing for longer flow paths that increase separation performance and sensitivity. Operating at lower back pressures also extends column lifetime.
Column-to-Column Reproducibility - The unique micromachining manufacturing of our μPAC Neo column line produces columns that are virtually identical. This results in increased injection-to-injection and column-to-column reproducibility, providing you with greater confidence in your results throughout the duration of a research study.
Perfect Flow Path Order - μPAC Neo columns are designed with a perfect flow path order, eliminating heterogeneous flow paths. The ordered flow path of the columns minimizes dispersion to the overall separation, resulting in sharper and more intense chromatographic peaks.
Specifications
0.1 to 0.75 μL/min | |
1.5 to 7 | |
59% | |
C18 | |
Cylindrical Micro Pillar Array | |
Reversed Phase | |
50 cm | |
1.25 μm | |
16 μm |
6526 psi (450 bar) | |
100 to 300 Å | |
60°C | |
Silicon Chip | |
Yes | |
50 cm μPAC™ Neo HPLC Column | |
180 μm | |
2.5 μm |