missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ Package Rotary Vane Pump RZ 6 with FO/VS 16
The rotary vane pump package RZ 6 with oil mist filter and butterfly valve VS 16 offers great performance in a compact design - even with the gas ballast open, they enable a very good ultimate vacuum.
Specifications
Max. Vacuum | 0.002 mbar |
---|---|
Flow Rate | 5.7 m3/hr. |
Pump Type | Rotary Vane Vacuum Pump |
Enclosure Rating | IP40 |
Applications | Degassing, Lyophilization, Fine Vacuum Distillation and Drying Chambers |
Product Code | Brand | Plug Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Plug Type | Price | Quantity & Availability | |||||
17889826
|
VACUUBRAND™
20798009 |
CH/CN |
N/A
|
N/A | |||||
17879816
|
VACUUBRAND™
20798039 |
CEE |
N/A
|
N/A | |||||
17819836
|
VACUUBRAND™
20798059 |
UK |
N/A
|
N/A | |||||
Description
- High flow rates even at vacuum levels approaching ultimate vacuum
- High water vapor tolerance due to efficient gas ballast; very good ultimate vacuum even with gas ballast
- Vacuum-tight at switch-off; external anti-suckback valve not needed
- Large oil volume: Long intervals between oil changes
- Ease of maintenance due to telescopic design
Specifications
0.002 mbar | |
Rotary Vane Vacuum Pump | |
Degassing, Lyophilization, Fine Vacuum Distillation and Drying Chambers | |
230 V |
5.7 m3/hr. | |
IP40 | |
1.1 bar |