missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Packaging Bags with Closure

Designed with zipper closure for storing, collecting, protecting and shipping. Buerkle™ Packaging Bags with Closure are suited for specimens, samples and sales products.

Brand:  Buerkle™ 2348-0010

41.04 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 10061813

  • £45.55 / Pack of 100
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Bags with a patented zipper closure.  Contents remain dust-free. The film is waterproof and has good tear-resistance.
  • LDPE, crystal-clear
  • 0.05mm strong film
  • Suitable for use with foodstuff
Specifications

Specifications

6500 mL
For Storing, Collecting, Protecting and Shipping of Specimens, Samples and Sales Products and Foodstuffs
0.050 mm
400 mm
Clear
LDPE
100/Pk.
300 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    Promo Code: 24155

    Expires2025-04-30

    Days

    30

    Hours

    13

    Minutes

    40

    Seconds

    12
    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions See Full Promo Details
  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    30

    Hours

    13

    Minutes

    40

    Seconds

    12
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Buerkle™ Packaging Bags with Closure > Capacity: 6500mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.