missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Packaging Bags with Closure

Product Code. 10742001 Shop All Bürkle Products
Click to view available options
Capacity (Metric):
80 mL
100 mL
140 mL
300 mL
400 mL
1000 mL
1500 mL
2500 mL
4500 mL
6500 mL
Length (Metric):
100 mm
120 mm
130 mm
150 mm
170 mm
220 mm
250 mm
300 mm
350 mm
400 mm
Width (Metric):
60 mm
70 mm
80 mm
100 mm
120 mm
160 mm
180 mm
200 mm
250 mm
300 mm
Unit Size:
Pack of 100

Product Code. 10742001

Brand: Buerkle™ 23480005

Only null left
Add to basket
Add to basket

Designed with zipper-type closure for storing, collecting, protecting and shipping. Buerkle™ Packaging Bags with Closure are suited for specimens, samples, and sales products.

Bags with a patented zipper closure ensures contents remain dust-free. The film is waterproof and has good tear-resistance.
  • LDPE, crystal-clear
  • 0.05 mm strong film
  • Suitable for use with foodstuff
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Capacity (English) 13.53 oz.
Capacity (Metric) 400 mL
Closure Type Zipper
Color Clear
Disposable Single-use
For Use With (Application) For Storing, Collecting, Protecting and Shipping of Specimens, Samples and Sales Products and Foodstuffs
Material LDPE
Sterility Non-sterile
Thickness (Metric) 0.05 mm
Quantity 100/Pk.
Thickness (English) 0.002 in.
Dimensions (L x W) 170 x 120 mm
Length (English) 6.69 in.
Length (Metric) 170 mm
Width (English) 4.72 in.
Width (Metric) 120 mm
Product Type Zip-seal Storage Bag
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.