missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Packaging Buckets

Product Code. 11841091 Shop All Bürkle Products
Click to view available options
Capacity (Metric):
1 L
2 L
3 L
5 L
10 L
Diameter (Metric)Top:
132 mm
175 mm
225 mm
268 mm
Height (Metric) With Closure:
123 mm
131 mm
132 mm
194 mm
263 mm
Unit Size:
Each

Product Code. 11841091

Brand: Buerkle™ 23270020

Only null left
Add to basket
Edge
Add to basket

Manufactured from polypropylene for strength and durability. Buerkle™ Packaging Buckets are ideal for transport, packaging and storing of a wide range of materials.

Suitable for food or building material industries and non-aggressive chemicals in environmental protection, hosptials and household. Features strong handle and quality closure for product safety.
  • White polypropylene
  • Air-tight closure
  • Includes lid
TRUSTED_SUSTAINABILITY

Specifications

Product Type Packaging Bucket
Capacity (Metric) 2 L
Material Polypropylene
Color White
Diameter (Metric)Top 175 mm
For Use With (Equipment) Suitable for The Food or Building Material Industries and Non-Aggressive Chemicals in Environmental Protection, Hospitals and The Household
Height (Metric) With Closure 132 mm
Includes Quality Closure and Strong Lid
Quantity 1 Ea.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.