Learn More
Bryson Packaging™ Cling Film Rolls
Suitable for sealing laboratory containers such as flasks, beakers, bottles, tubes and others. Bryson Packaging™ Cling Film Rolls are supplied in pre-perforated sheets for easy tear-away.
Brand: Bryson Packaging™ SEL-350-040Y
44.88 GBP valid until 2024-06-30
Use promo code "21639" to get your promotional price.
Code : 02
Additional Details : Weight : 4.72500kg
Description
- Made from extruded PVC film, 50μm thick
- Suitable for use in deep freezers
- Two-way stretch
- Staphylococci-proof
- Heat destruction at 125°C
Specifications
Suitable for Sealing Laboratory Containers - Flasks, Beakers, Bottles, Tubes and for Use in Deep Freeze | |
Film | |
PVC |
Cling Film Roll | |
300 mm | |
50 μm |