missing translation for 'onlineSavingsMsg'
Learn More

Bryson Packaging™ Cling Film Rolls

Suitable for sealing laboratory containers such as flasks, beakers, bottles, tubes and others. Bryson Packaging™ Cling Film Rolls are supplied in pre-perforated sheets for easy tear-away.

Brand:  Bryson Packaging™ SEL-350-060C

 View more versions of this product

Product Code. 12328039

  • £173.00 / Pack of 3
Estimated Shipment: 25-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Made from extruded PVC film, 50μm thick
  • Suitable for use in deep freezers
  • Two-way stretch
  • Staphylococci-proof
  • Heat destruction at 125°C
Specifications

Specifications

Suitable for Sealing Laboratory Containers - Flasks, Beakers, Bottles, Tubes and for Use in Deep Freeze
Film
PVC
Cling Film Roll
450 mm
50 μm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.