missing translation for 'onlineSavingsMsg'
Learn More

SGE™ PAL Autosampler Syringes with Removable 50mm Cone Tip Needle

Features Diamond Syringe Technology which results in improved solvent resistance, wide temperature ranges, and increased operational smoothness. PAL Autosampler Syringes with Removable 50mm Cone Tip Needle for for CTC, LEAP, CombiPAL, GC PAL, Thermo TriPlus, AS2000, AS3000, AS200/800 Autosamplers

Brand:  SGE™ 001984

 View more versions of this product

Product Code. 12917506

  • £86.55 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Improved solvent resistance
  • Wide temperature ranges up to 150°C
  • Increased operational smoothness
  • Designed specifically for the PAL
  • 22 gauge needles are 0.72mm OD
  • 23 gauge needles are 0.63mm OD
  • 26 gauge needles are 0.47mm OD
  • Accuracy and Reproducibility;  ±1% (dispensed volume) (±2% for 0.5μL syringes)
  • Cone shaped (also known as point style AS for autosampler), are designed to withstand multi injection demands and improves septum lifetime when used with an autosampler
  • Gas tight plunger, where applicable, is made of PTFE
Specifications

Specifications

23 G
Gas chromatography
Autosampler Syringe
5 μL
CTC, LEAP, CombiPAL, GC PAL
0.47 mm
50 mm
5R-C/T-0.63C
Cone
Removable
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers